JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Double Acting, Nose, 166mm

SPEEDAIRE| Zoro #: G0232407| Mfr #: C76F32-40

$106.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232407 Mfr #: C76F32-40
End Cap Material: AluminumBody Material: Stainless steel
Standards: ISO 6432, CETOP RP52PFeatures: Rubber Bumpers
Temp. Range: 14 Degrees to 140 Degrees FSingle Acting/Double Acting: Double Acting
Stroke: 40mmItem: Air Cylinder
Max. Pressure: 145 psiCushion Type: Rubber Bumper
Cylinder Type: ISO RoundTie Rod Material: N
Finish: Hard Coat AnodizedTube Material: Stainless Steel
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Bore Dia.: 32mmMount: Nose
Rod Thread Size: M10 x 1.5"Dimension B: 20mm
Rod Dia.: 12mmDimension E: 1/8" G
Dimension D: M30 x 1.5"Dimension C: M10 x 1.5"
Dimension A: 106mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Overall Length: 166mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 40mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 166mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In., 12mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.