Air Cylinder, Double Acting, Nose, 166mm

SPEEDAIRE| Zoro #: G0232547| Mfr #: CD76F32-40-B

$119.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232547 Mfr #: CD76F32-40-B
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NFinish: Hard Coat Anodized
Body Material: Stainless steelStroke: 40mm
Temp. Range: 14 Degrees to 140 Degrees FStandards: ISO 6432, CETOP RP52P
End Cap Material: AluminumMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingFeatures: Rubber Bumpers
Tube Material: Stainless SteelItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Magnetic Piston: YesPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 20mmBore Dia.: 32mm
Rod Thread Size: M10 x 1.5"Piston Material: Magnetic
Rod Dia.: 12mmPort Size: 1/8" G
Dimension E: 1/8" GDimension D: M30 x 1.5"
Overall Length: 166mmDimension C: M10 x 1.5"
Mount: NoseDimension A: 106mm + stroke
Dimension B: 20mmCountry of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 40mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 166mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In., 12mm Rod Dia.
Save 15%. Sign up for Z-mail.