Air Cylinder, Double Acting, Nose, 168mm

SPEEDAIRE| Zoro #: G0232967| Mfr #: CD76F40-10-B

$147.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232967 Mfr #: CD76F40-10-B
Temp. Range: 14 Degrees to 140 Degrees FCushion Type: Rubber Bumper
Tie Rod Material: NFeatures: Rubber Bumpers
Standards: ISO 6432, CETOP RP52PMax. Pressure: 145 psi
Finish: Hard Coat AnodizedItem: Air Cylinder
Stroke: 10mmCylinder Type: ISO Round
End Cap Material: AluminumBody Material: Stainless steel
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Piston Material: MagneticMagnetic Piston: Yes
Port Size: 1/4" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 24mmOverall Length: 168mm
Bore Dia.: 40mmMount: Nose
Rod Thread Size: M12 x 1.75"Dimension B: 24mm
Rod Dia.: 14mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Dimension C: M12 x 1.75"
Dimension A: 134mm + strokeCountry of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 10mm Stroke, Nose Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 168mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.
Save 15%. Sign up for Z-mail.