LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

40mm Bore Round Double Acting Air Cylinder 25mm Stroke

SPEEDAIRE| Zoro #: G0232836| Mfr #: C76F40-25

$148.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232836 Mfr #: C76F40-25
Body Material: Stainless steelMax. Pressure: 145 psi
Finish: Hard Coat AnodizedItem: Air Cylinder
Tie Rod Material: NStroke: 25mm
Tube Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
End Cap Material: AluminumFeatures: Rubber Bumpers
Single Acting/Double Acting: Double ActingCushion Type: Rubber Bumper
Standards: ISO 6432, CETOP RP52PCylinder Type: ISO Round
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Rod Thread Length: 24mmOverall Length: 183mm
Bore Dia.: 40mmMount: Nose
Rod Thread Size: M12 x 1.75"Dimension B: 24mm
Rod Dia.: 14mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Dimension C: M12 x 1.75"
Dimension A: 134mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: 1/4" G
Piston Rod Material: Chrome Plated Carbon SteelCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 25mm Stroke, Nose Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 183mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.