Speedaire
Air Cylinder, 25 mm Bore, 80 mm Stroke, ISO Double Acting
Mfr # C85F25-80
Zoro # G0231987
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 10 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, NFPA Double Acting 6X378
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting 5ZEN1
- SPEEDAIRE Air Cylinder, 2 in Bore, 48 in Stroke, Rodless Double Acting 5PEA5
- SPEEDAIRE Air Cylinder, 32 mm Bore, 14 in Stroke, Round Body Double Acting NCDGBA32-1400
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting 5MMH4
- SPEEDAIRE Air Cylinder, 6 in Bore, 4 in Stroke, NFPA Double Acting 2W489
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 1 in Stroke, NFPA Double Acting 5TDZ8
- SPEEDAIRE Air Cylinder, 4 in Bore, 15 1/2 in Stroke, NFPA Double Acting 5VLP0
- SPEEDAIRE Air Cylinder, 1 in Bore, 51 in Stroke, Rodless Double Acting 5PDW5
- FESTO Short-Stroke Cylinder ADVC-12-10-A-P ADVC-12-10-A-P
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Single Acting 5ZEK7
- Speedaire Air Cylinders