JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Double Acting, Nose, 198mm

SPEEDAIRE| Zoro #: G0232845| Mfr #: C76F40-40

$151.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232845 Mfr #: C76F40-40
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Temp. Range: 14 Degrees to 140 Degrees FMax. Pressure: 145 psi
Features: Rubber BumpersItem: Air Cylinder
Finish: Hard Coat AnodizedTie Rod Material: N
Cylinder Type: ISO RoundStroke: 40mm
End Cap Material: AluminumCushion Type: Rubber Bumper
Standards: ISO 6432, CETOP RP52PBody Material: Stainless steel
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/4" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 24mmOverall Length: 198mm
Bore Dia.: 40mmMount: Nose
Rod Thread Size: M12 x 1.75"Dimension B: 24mm
Rod Dia.: 14mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Dimension C: M12 x 1.75"
Dimension A: 134mm + strokeCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 40mm Stroke, Nose Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 198mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.