JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Double Acting, Nose, 206mm

SPEEDAIRE| Zoro #: G0232425| Mfr #: C76F32-80

$111.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232425 Mfr #: C76F32-80
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Temp. Range: 14 Degrees to 140 Degrees FMax. Pressure: 145 psi
Features: Rubber BumpersItem: Air Cylinder
Finish: Hard Coat AnodizedTie Rod Material: N
Cylinder Type: ISO RoundStroke: 80mm
End Cap Material: AluminumCushion Type: Rubber Bumper
Standards: ISO 6432, CETOP RP52PBody Material: Stainless steel
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 20mmOverall Length: 206mm
Bore Dia.: 32mmMount: Nose
Rod Thread Size: M10 x 1.5"Dimension B: 20mm
Rod Dia.: 12mmDimension E: 1/8" G
Dimension D: M30 x 1.5"Dimension C: M10 x 1.5"
Dimension A: 106mm + strokeCountry of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 80mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 206mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In., 12mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.