JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Double Acting, Nose, 206mm

SPEEDAIRE| Zoro #: G0232565| Mfr #: CD76F32-80-B

$118.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232565 Mfr #: CD76F32-80-B
Tube Material: Stainless SteelEnd Cap Material: Aluminum
Cylinder Type: ISO RoundStandards: ISO 6432, CETOP RP52P
Stroke: 80mmBody Material: Stainless steel
Cushion Type: Rubber BumperTie Rod Material: N
Features: Rubber BumpersItem: Air Cylinder
Single Acting/Double Acting: Double ActingMax. Pressure: 145 psi
Temp. Range: 14 Degrees to 140 Degrees FFinish: Hard Coat Anodized
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Dimension D: M30 x 1.5"Dimension C: M10 x 1.5"
Dimension A: 106mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Overall Length: 206mmBore Dia.: 32mm
Mount: NoseRod Thread Size: M10 x 1.5"
Dimension B: 20mmRod Dia.: 12mm
Dimension E: 1/8" GCountry of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 80mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 206mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In., 12mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.