Air Cylinder, Double Acting, Nose, 215mm

SPEEDAIRE| Zoro #: G0231996| Mfr #: C85F25-100

$52.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231996 Mfr #: C85F25-100
Item: Air CylinderTie Rod Material: N
Body Material: Stainless steelTube Material: Stainless Steel
Max. Pressure: 145 psiStandards: ISO 6432, CETOP RP52P
End Cap Material: AluminumCylinder Type: ISO Round
Stroke: 100mmCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Rubber Bumpers
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 22mmOverall Length: 215mm
Bore Dia.: 25mmMount: Nose
Rod Thread Size: M10 x 1.25"Dimension B: 22mm
Rod Dia.: 10mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M10 x 1.25"
Dimension A: 93mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 100mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 215mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 10mm Rod Dia.
Save 15%. Sign up for Z-mail.