JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, Double Acting, Nose, 215mm

SPEEDAIRE| Zoro #: G0232136| Mfr #: CD85F25-100-B

$57.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232136 Mfr #: CD85F25-100-B
Tube Material: Stainless SteelTie Rod Material: N
Max. Pressure: 145 psiStroke: 100mm
Cushion Type: Rubber BumperEnd Cap Material: Aluminum
Single Acting/Double Acting: Double ActingStandards: ISO 6432, CETOP RP52P
Temp. Range: 14 Degrees to 140 Degrees FCylinder Type: ISO Round
Item: Air CylinderFinish: Hard Coat Anodized
Features: Rubber BumpersBody Material: Stainless steel
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Rod Thread Size: M10 x 1.25"Dimension B: 22mm
Rod Dia.: 10mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M10 x 1.25"
Dimension A: 93mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 22mm
Overall Length: 215mmBore Dia.: 25mm
Mount: NoseCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 100mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 215mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 10mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.