- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 100 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 100 mm Stroke, ISO Double Acting (Discontinued)
Mfr # CD76F32-100-B
Zoro # G0232574
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 12 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CD76F32-100-B
-
Zoro #
G0232574
- UPC # 190735648735
- Country of Origin Italy
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Rod Dia. | 12 mm |
Overall Length | 226 mm |
Rod Thread Length | 20 mm |
Port Size | 1/8 in G |
Air Cylinder Bore Dia. | 32 mm |
Dimension C | M10 x 1.5 in |
Dimension A | 106mm + stroke |
Dimension D | M30 x 1.5 in |
Rod Thread Size | M10 x 1.5 |
Dimension B | 20mm |
Dimension E | 1/8 in G |
Rod Diameter | 12 mm |
Inlet Size | 1/8 in |
Body Diameter | 38 mm |
Stroke Length | 100 mm |
Bore Diameter | 32 mm |
Nose Mount Thread Size | M30 x 1.5 |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | ISO Round |
Magnetic Piston | Yes |
Stroke | 100 mm |
Mount | Nose |
Air Cylinder Type | ISO |
Standards | CETOP RP52P, ISO 6432 |
Piston Material | Aluminum |
Features | Rubber Bumpers |
Finish | Hard Coat Anodized |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Rod Material | Chrome Plated Carbon Steel |
Single Acting/Double Acting | Double Acting |
End Cap Material | Aluminum |
Air Cylinder Mount | Nose |
Cushion Type | Rubber Bumper |
Tie Rod Material | N |
Nose Mount Thread | M30 x 1.5 in |
Minimum Operating Temperature | -10 Degrees C |
Air Inlet Type | G |
Weight | 0.96 lb |
Maximum Operating Temperature | 60 Degrees C |
Series | C76 |
System of Measurement | Metric |
Piston Rod Material Finish | Chrome Plated |
Body Material Finish | Anodized |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Pressure | 0.05 MPa |
Number of Rods | Single Rod |
For Fluid Type | Air |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type G, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 38 mm, Maximum Operating Pressure 1 MPa
- Hazardous material