JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

40mm Bore Round Double Acting Air Cylinder 80mm Stroke

SPEEDAIRE| Zoro #: G0233003| Mfr #: CD76F40-80-B

$169.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233003 Mfr #: CD76F40-80-B
Tube Material: Stainless SteelStandards: ISO 6432, CETOP RP52P
Cylinder Type: ISO RoundFinish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingFeatures: Rubber Bumpers
End Cap Material: AluminumMax. Pressure: 145 psi
Cushion Type: Rubber BumperTemp. Range: 14 Degrees to 140 Degrees F
Body Material: Stainless steelTie Rod Material: N
Stroke: 80mmItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Bore Dia.: 40mmMount: Nose
Rod Thread Size: M12 x 1.75"Dimension B: 24mm
Rod Dia.: 14mmDimension E: 1/4" G
Dimension D: M38 x 1.5"Dimension C: M12 x 1.75"
Dimension A: 134mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: 1/4" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 24mm
Overall Length: 238mmCountry of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 80mm Stroke, Nose Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 238mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.