- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 100 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 100 mm Stroke, ISO Double Acting (Discontinued)
Mfr # C76F40-100
Zoro # G0232872
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 14 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
C76F40-100
-
Zoro #
G0232872
- UPC # 190735648629
- Country of Origin Italy
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Rod Dia. | 14 mm |
Overall Length | 258 mm |
Rod Thread Length | 24 mm |
Port Size | 1/4 in G |
Air Cylinder Bore Dia. | 40 mm |
Dimension A | 134mm + stroke |
Dimension E | 1/4 in G |
Dimension C | M12 x 1.75 in |
Rod Thread Size | M12 x 1.75 |
Dimension D | M38 x 1.5 in |
Dimension B | 24mm |
Bore Diameter | 40 mm |
Inlet Size | 1/4 in |
Rod Diameter | 14 mm |
End Cap Length | 16 mm |
Stroke Length | 100 mm |
Body Diameter | 50 mm |
Nose Mount Thread Size | M38 x 1.5 |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | ISO Round |
Magnetic Piston | No |
Stroke | 100 mm |
Mount | Nose |
Air Cylinder Type | ISO |
Cushion Type | Rubber Bumper |
Tie Rod Material | N |
Temp. Range | 14 Degrees to 140 Degrees F |
End Cap Material | Aluminum |
Air Cylinder Mount | Nose |
Piston Material | Aluminum |
Nose Mount Thread | M38 x 1.5 in |
Features | Rubber Bumpers |
Standards | CETOP RP52P, ISO 6432 |
Piston Rod Material | Chrome Plated Carbon Steel |
Single Acting/Double Acting | Double Acting |
Finish | Hard Coat Anodized |
Minimum Operating Pressure | 0.05 MPa |
For Fluid Type | Air |
Body Material Finish | Anodized |
Number of Rods | Single Rod |
Minimum Operating Temperature | -20 Degrees C |
Air Inlet Type | G |
Series | C76 |
Piston Rod Material Finish | Chrome Plated |
Maximum Operating Temperature | 80 Degrees C |
Maximum Operating Pressure | 1 MPa |
System of Measurement | Metric |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/4 in, Air Inlet Type G, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 50 mm, Maximum Operating Pressure 1 MPa
- Hazardous material