Air Cylinder, Double Acting, Nose, 258mm

SPEEDAIRE| Zoro #: G0233012| Mfr #: 5TLW7

$153.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233012 Mfr #: 5TLW7
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 100mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Dimension A: 134mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: 1/4" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 24mm
Overall Length: 258mmBore Dia.: 40mm
Mount: NoseRod Thread Size: M12 x 1.75"
Dimension B: 24mmRod Dia.: 14mm
Dimension E: 1/4" GDimension D: M38 x 1.5"
Dimension C: M12 x 1.75"Country of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 100mm Stroke, Nose Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 258mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.