JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Double Acting, Nose, 315mm

SPEEDAIRE| Zoro #: G0232206| Mfr #: C85F25-200

$71.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232206 Mfr #: C85F25-200
Max. Pressure: 145 psiPiston Rod Material: Chrome Plated Carbon Steel
Cushion Type: Rubber BumperEnd Cap Material: Aluminum
Standards: ISO 6432, CETOP RP52PFinish: Hard Coat Anodized
Tube Material: Stainless SteelTie Rod Material: N
Temp. Range: 14 Degrees to 140 Degrees FBody Material: Stainless steel
Features: Rubber BumpersItem: Air Cylinder
Single Acting/Double Acting: Double ActingCylinder Type: ISO Round
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Port Size: 1/8" GMagnetic Piston: No
Rod Thread Length: 22mmStroke: 200mm
Bore Dia.: 25mmOverall Length: 315mm
Rod Thread Size: M10 x 1.25"Mount: Nose
Rod Dia.: 10mmDimension B: 22mm
Dimension E: 1/8" GDimension D: M22 x 1.5"
Dimension C: M10 x 1.25"Dimension A: 93mm + stroke
Piston Material: Non-MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 200mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 315mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 10mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.