Air Cylinder, Double Acting, Nose, 326mm

SPEEDAIRE| Zoro #: G0232644| Mfr #: 5TLT7

$153.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232644 Mfr #: 5TLT7
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Finish: Hard Coat AnodizedFeatures: Rubber Bumpers
Piston Rod Material: Chrome Plated Carbon SteelSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Port Size: 1/8" GMagnetic Piston: No
Rod Thread Length: 20mmStroke: 200mm
Bore Dia.: 32mmOverall Length: 326mm
Rod Thread Size: M10 x 1.5"Mount: Nose
Rod Dia.: 12mmDimension B: 20mm
Dimension E: 1/8" GDimension D: M30 x 1.5"
Dimension C: M10 x 1.5"Dimension A: 106mm + stroke
Piston Material: Non-MagneticCountry of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 200mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 326mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In., 12mm Rod Dia.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.