Air Cylinder, Double Acting, Nose, 326mm

SPEEDAIRE| Zoro #: G0232723| Mfr #: CD76F32-200-B

$146.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232723 Mfr #: CD76F32-200-B
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated Carbon SteelFinish: Hard Coat Anodized
Body Material: Stainless steelCushion Type: Rubber Bumper
Cylinder Type: ISO RoundTie Rod Material: N
Tube Material: Stainless SteelMax. Pressure: 145 psi
Standards: ISO 6432, CETOP RP52PEnd Cap Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M30 x 1.5"
Dimension C: M10 x 1.5"Dimension A: 106mm + stroke
Piston Material: MagneticPort Size: 1/8" G
Magnetic Piston: YesRod Thread Length: 20mm
Stroke: 200mmBore Dia.: 32mm
Overall Length: 326mmRod Thread Size: M10 x 1.5"
Mount: NoseRod Dia.: 12mm
Dimension B: 20mmDimension E: 1/8" G
Dimension D: M30 x 1.5"Country of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 32mm, 200mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 326mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M30 x 1.5 In., 12mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.