Air Cylinder, Double Acting, Nose, 365mm

SPEEDAIRE| Zoro #: G0232215| Mfr #: C85F25-250

$71.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232215 Mfr #: C85F25-250
Item: Air CylinderTie Rod Material: N
Cylinder Type: ISO RoundCushion Type: Rubber Bumper
Temp. Range: 14 Degrees to 140 Degrees FEnd Cap Material: Aluminum
Finish: Hard Coat AnodizedStandards: ISO 6432, CETOP RP52P
Piston Rod Material: Chrome Plated Carbon SteelFeatures: Rubber Bumpers
Body Material: Stainless steelTube Material: Stainless Steel
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Overall Length: 365mmRod Thread Size: M10 x 1.25"
Mount: NoseRod Dia.: 10mm
Dimension B: 22mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M10 x 1.25"
Dimension A: 93mm + strokePiston Material: Non-Magnetic
Port Size: 1/8" GMagnetic Piston: No
Rod Thread Length: 22mmStroke: 250mm
Bore Dia.: 25mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 250mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 365mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 10mm Rod Dia.
Save 15%. Sign up for Z-mail.