Speedaire
Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting
Mfr # CD85F25-250-B
Zoro # G0232294
$93.32
7% off
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 10 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting 5VLA4
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting NCDME200-1200
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1/2 in Stroke, Round Body Double Acting NCDMR106-0050
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Round Body Double Acting 6CPY6
- SPEEDAIRE Air Cylinder, 5 in Bore, 11 in Stroke, NFPA Double Acting 5VLU8
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting CD85E25-50-B
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting 4MU33
- SPEEDAIRE Air Cylinder, 20 mm Bore, 9 in Stroke, Round Body Double Acting NCDGBA20-0900
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 1/2 in Stroke, NFPA Double Acting 5VLG1
- FESTO Compact Cylinder ADVULQ-25-20-P-A ADVULQ-25-20-P-A
- FESTO Guided Drive DFM-10-15-P-A-GF DFM-10-15-P-A-GF
- Speedaire Pneumatic System Components