20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Cylinder, Double Acting, Nose, 408mm

SPEEDAIRE| Zoro #: G0233091| Mfr #: 5TLU9

$205.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233091 Mfr #: 5TLU9
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Finish: Hard Coat AnodizedFeatures: Rubber Bumpers
Piston Rod Material: Chrome Plated Carbon SteelSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Bore Dia.: 40mmOverall Length: 408mm
Rod Thread Size: M12 x 1.75"Mount: Nose
Rod Dia.: 14mmDimension B: 24mm
Dimension E: 1/4" GDimension D: M38 x 1.5"
Dimension C: M12 x 1.75"Dimension A: 134mm + stroke
Piston Material: Non-MagneticPort Size: 1/4" G
Magnetic Piston: NoRod Thread Length: 24mm
Stroke: 250mmCountry of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 250mm Stroke, Nose Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 408mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.