JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Double Acting, Nose, 408mm

SPEEDAIRE| Zoro #: G0233177| Mfr #: CD76F40-250-B

$161.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233177 Mfr #: CD76F40-250-B
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTube Material: Stainless Steel
Cylinder Type: ISO RoundTie Rod Material: N
Cushion Type: Rubber BumperFinish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingPiston Rod Material: Chrome Plated Carbon Steel
Temp. Range: 14 Degrees to 140 Degrees FStandards: ISO 6432, CETOP RP52P
Features: Rubber BumpersMax. Pressure: 145 psi
Item: Air CylinderNose Mount Thread: M38 x 1.5"
Port Size: 1/4" GMagnetic Piston: Yes
Rod Thread Length: 24mmStroke: 250mm
Bore Dia.: 40mmOverall Length: 408mm
Rod Thread Size: M12 x 1.75"Mount: Nose
Rod Dia.: 14mmDimension B: 24mm
Dimension E: 1/4" GDimension D: M38 x 1.5"
Dimension C: M12 x 1.75"Dimension A: 134mm + stroke
Piston Material: MagneticCountry of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 250mm Stroke, Nose Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 408mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.