Air Cylinder, Double Acting, Nose, 415mm

SPEEDAIRE| Zoro #: G0232224| Mfr #: C85F25-300

$77.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0232224 Mfr #: C85F25-300
Item: Air CylinderTube Material: Stainless Steel
Piston Rod Material: Chrome Plated Carbon SteelSingle Acting/Double Acting: Double Acting
Stroke: 300mmCylinder Type: ISO Round
Body Material: Stainless steelMax. Pressure: 145 psi
Cushion Type: Rubber BumperStandards: ISO 6432, CETOP RP52P
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Finish: Hard Coat AnodizedEnd Cap Material: Aluminum
Features: Rubber BumpersDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M10 x 1.25"
Dimension A: 93mm + strokePiston Material: Non-Magnetic
Port Size: 1/8" GMagnetic Piston: No
Nose Mount Thread: M22 x 1.5"Rod Thread Length: 22mm
Overall Length: 415mmBore Dia.: 25mm
Mount: NoseRod Thread Size: M10 x 1.25"
Dimension B: 22mmRod Dia.: 10mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 300mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 415mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 10mm Rod Dia.
Save 15%. Sign up for Z-mail.