Air Cylinder, Double Acting, Nose, 458mm

SPEEDAIRE| Zoro #: G0233186| Mfr #: 5TLX2

$142.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233186 Mfr #: 5TLX2
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 300mmFinish: Hard Coat Anodized
Features: Rubber BumpersPiston Rod Material: Chrome Plated Carbon Steel
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Max. Pressure: 145 psiEnd Cap Material: Aluminum
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FDimension E: 1/4" G
Dimension D: M38 x 1.5"Dimension C: M12 x 1.75"
Dimension A: 134mm + strokePiston Material: Magnetic
Port Size: 1/4" GMagnetic Piston: Yes
Nose Mount Thread: M38 x 1.5"Rod Thread Length: 24mm
Overall Length: 458mmBore Dia.: 40mm
Mount: NoseRod Thread Size: M12 x 1.75"
Dimension B: 24mmRod Dia.: 14mm
Country of Origin (subject to change): Italy

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 40mm, 300mm Stroke, Nose Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 458mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M38 x 1.5 In., 14mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.