JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Double Acting, Rodless, 282mm

SPEEDAIRE| Zoro #: G0150841| Mfr #: CY3B40TN-100

$648.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150841 Mfr #: CY3B40TN-100
Cylinder Type: RodlessMax. Pressure: 102 psi
Magnetic Piston: NoBody Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FMount: Nose
Piston Material: Non-MagneticTie Rod Material: N
Tube Material: Stainless SteelFeatures: Magnetically Coupled, Rubber Cushions
Item: Air CylinderEnd Cap Material: Aluminum
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Cushion Type: Rubber BumperItem: Air Cylinder
Nose Mount Thread: M32 x 2"Bore Dia.: 40mm
Dimension C: 16mmDimension A: 282mm
Port Size: 1/4" NPTStroke: 100mm
Overall Length: 282mmDimension B: 70mm
Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 40mm, 100mm Stroke, Nose Mount, 1/4 In. NPT Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 282mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M32 x 2 In.

Product Reviews

Save 15%. Sign up for Z-mail.