Air Cylinder, Double Acting, Rodless, 306mm

SPEEDAIRE| Zoro #: G0150717| Mfr #: CY3B32TN-150

$458.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150717 Mfr #: CY3B32TN-150
Item: Air CylinderTie Rod Material: N
Body Material: AluminumTube Material: Stainless Steel
Magnetic Piston: NoMax. Pressure: 102 psi
End Cap Material: AluminumCylinder Type: Rodless
Mount: NoseCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Piston Material: Non-MagneticTemp. Range: 14 Degrees to 140 Degrees F
Features: Magnetically Coupled, Rubber CushionsItem: Air Cylinder
Nose Mount Thread: M26 x 1.5"Overall Length: 306mm
Dimension B: 60mmBore Dia.: 32mm
Dimension C: 16mmDimension A: 306mm
Port Size: 1/8" NPTStroke: 150mm
Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 32mm, 150mm Stroke, Nose Mount, 1/8 In. NPT Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 306mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M26 x 1.5 In.
Save 15%. Sign up for Z-mail.