Air Cylinder, Double Acting, Rodless, 356mm

SPEEDAIRE| Zoro #: G0150726| Mfr #: CY3B32TN-200

$468.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150726 Mfr #: CY3B32TN-200
Item: Air CylinderMount: Nose
Tie Rod Material: NCylinder Type: Rodless
Cushion Type: Rubber BumperTemp. Range: 14 Degrees to 140 Degrees F
Piston Material: Non-MagneticEnd Cap Material: Aluminum
Finish: Hard Coat AnodizedMagnetic Piston: No
Features: Magnetically Coupled, Rubber CushionsBody Material: Aluminum
Tube Material: Stainless SteelMax. Pressure: 102 psi
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Nose Mount Thread: M26 x 1.5"Bore Dia.: 32mm
Dimension C: 16mmDimension A: 356mm
Port Size: 1/8" NPTStroke: 200mm
Overall Length: 356mmDimension B: 60mm
Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 32mm, 200mm Stroke, Nose Mount, 1/8 In. NPT Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 356mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M26 x 1.5 In.
Save 15%. Sign up for Z-mail.