Air Cylinder, Double Acting, Rodless, 382mm

SPEEDAIRE| Zoro #: G0150866| Mfr #: 5YDX0

$741.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150866 Mfr #: 5YDX0
Cushion Type: Rubber BumperCylinder Type: Rodless
Tie Rod Material: NFinish: Hard Coat Anodized
Features: Magnetically Coupled, Rubber CushionsPiston Material: Non-Magnetic
Mount: NoseMagnetic Piston: No
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 102 psiEnd Cap Material: Aluminum
Body Material: AluminumItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Nose Mount Thread: M32 x 2"Bore Dia.: 40mm
Dimension C: 16mmDimension A: 382mm
Port Size: 1/4" NPTStroke: 200mm
Overall Length: 382mmDimension B: 70mm
Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 40mm, 200mm Stroke, Nose Mount, 1/4 In. NPT Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 382mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M32 x 2 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.