Air Cylinder, Double Acting, Rodless, 432mm

SPEEDAIRE| Zoro #: G0150875| Mfr #: CY3B40TN-250

$687.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150875 Mfr #: CY3B40TN-250
Tie Rod Material: NPiston Material: Non-Magnetic
Cylinder Type: RodlessFinish: Hard Coat Anodized
Max. Pressure: 102 psiItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FSingle Acting/Double Acting: Double Acting
End Cap Material: AluminumFeatures: Magnetically Coupled, Rubber Cushions
Mount: NoseCushion Type: Rubber Bumper
Body Material: AluminumMagnetic Piston: No
Tube Material: Stainless SteelItem: Air Cylinder
Nose Mount Thread: M32 x 2"Dimension C: 16mm
Dimension A: 432mmPort Size: 1/4" NPT
Stroke: 250mmOverall Length: 432mm
Dimension B: 70mmBore Dia.: 40mm
Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 40mm, 250mm Stroke, Nose Mount, 1/4 In. NPT Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 432mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M32 x 2 In.

Product Reviews

Save 15%. Sign up for Z-mail.