Air Cylinder, Double Acting, Rodless, 437mm

SPEEDAIRE| Zoro #: G0150604| Mfr #: 5YDU4

$350.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150604 Mfr #: 5YDU4
Cushion Type: Rubber BumperCylinder Type: Rodless
Tie Rod Material: NFinish: Hard Coat Anodized
Features: Magnetically Coupled, Rubber CushionsPiston Material: Non-Magnetic
Mount: NoseMagnetic Piston: No
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 102 psiEnd Cap Material: Aluminum
Body Material: AluminumItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Nose Mount Thread: M26 x 1.5"Dimension A: 437mm
Port Size: 1/8" NPTStroke: 300mm
Overall Length: 437mmDimension B: 46mm
Bore Dia.: 25mmDimension C: 13mm
Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 25mm, 300mm Stroke, Nose Mount, 1/8 In. NPT Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 437mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M26 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.