- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 350 mm Stroke, Rodless Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 350 mm Stroke, Rodless Double Acting (Discontinued)
Mfr # CY3B40TN-350
Zoro # G0150893
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 102 psi
- Body Material Aluminum
- Overall Length 532 mm
- Brand Speedaire
- MFR #CY3B40TN-350
- Zoro #G0150893
- UPC #190735676370
- Country of OriginJapan
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Overall Length | 532 mm |
Port Size | 1/4 in NPT |
Dimension C | 16mm |
Dimension B | 70mm |
Dimension A | 532 mm |
Air Cylinder Bore Dia. | 40 mm |
Overall Height | 70 mm |
Stroke Length | 350 mm |
Inlet Size | 1/4 in |
Bore Diameter | 40 mm |
Overall Width | 70 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 102 psi |
Body Material | Aluminum |
Tube Material | Stainless Steel |
Cylinder Type | Rodless |
Magnetic Piston | No |
Stroke | 350 mm |
Mount | Nose |
Air Cylinder Type | Rodless |
Nose Mount Thread | M32 x 2 in |
Air Cylinder Mount | Nose |
Cushion Type | Rubber Bumper |
Piston Material | Aluminum Alloy |
Single Acting/Double Acting | Double Acting |
Features | Magnetically Coupled, Rubber Cushions |
Finish | Hard Coat Anodized |
End Cap Material | Aluminum |
Temp. Range | 14 Degrees to 140 Degrees F |
Tie Rod Material | N |
Minimum Operating Temperature | -10 Degrees C |
Series | CY3B |
Includes | (2) Mounting Nut |
Weight | 2.35 kg |
Mounting Orientation | Multiposition |
Maximum Operating Pressure | 0.7 MPa |
Mounting Style | Direct |
Air Inlet Type | NPT |
Body Material Finish | Anodized |
Minimum Operating Pressure | 0.12 MPa |
Maximum Operating Temperature | 60 Degrees C |
System of Measurement | Metric |
For Fluid Type | Air |
Description
Air Cylinder, Mounting Style Direct, Bore Diameter 40 mm, Stroke Length 350 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Rubber Bumper, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Metric, End Cap Material Aluminum, Body Material Finish Anodized, Series CY3B, Standards RoHS Compliant, Includes (2) Mounting Nut, Maximum Operating Pressure 0.7 MPa
- Hazardous material