32mm Bore Rodless Double Acting Air Cylinder 450mm Stroke

SPEEDAIRE| Zoro #: G0150771| Mfr #: CY3B32TN-450

$549.29 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Magnetically Coupled, Rubber Cushions
Finish: Hard Coat Anodized
Item: Air Cylinder
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0150771 Mfr #: CY3B32TN-450
Cylinder Type: RodlessMount: Nose
Temp. Range: 14 Degrees to 140 Degrees FPiston Material: Non-Magnetic
Features: Magnetically Coupled, Rubber CushionsTube Material: Stainless Steel
Magnetic Piston: NoSingle Acting/Double Acting: Double Acting
Body Material: AluminumEnd Cap Material: Aluminum
Cushion Type: Rubber BumperItem: Air Cylinder
Max. Pressure: 102 psiFinish: Hard Coat Anodized
Tie Rod Material: NItem: Air Cylinder
Nose Mount Thread: M26 x 1.5"Dimension C: 16mm
Dimension A: 606mmPort Size: 1/8" NPT
Stroke: 450mmOverall Length: 606mm
Dimension B: 60mmBore Dia.: 32mm
Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 32mm, 450mm Stroke, Nose Mount, 1/8 In. NPT Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 606mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M26 x 1.5 In.

Product Reviews