JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Double Acting, Rodless, 837mm

SPEEDAIRE| Zoro #: G0150665| Mfr #: CY3B25TN-700

$396.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150665 Mfr #: CY3B25TN-700
Single Acting/Double Acting: Double ActingCylinder Type: Rodless
End Cap Material: AluminumMagnetic Piston: No
Cushion Type: Rubber BumperTube Material: Stainless Steel
Tie Rod Material: NFinish: Hard Coat Anodized
Body Material: AluminumFeatures: Magnetically Coupled, Rubber Cushions
Max. Pressure: 102 psiItem: Air Cylinder
Mount: NosePiston Material: Non-Magnetic
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Nose Mount Thread: M26 x 1.5"Bore Dia.: 25mm
Dimension C: 13mmDimension A: 837mm
Port Size: 1/8" NPTStroke: 700mm
Overall Length: 837mmDimension B: 46mm
Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 25mm, 700mm Stroke, Nose Mount, 1/8 In. NPT Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 837mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M26 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.