Air Cylinder, Double Acting, Rodless, 882mm

SPEEDAIRE| Zoro #: G0150945| Mfr #: CY3B40TN-700

$807.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150945 Mfr #: CY3B40TN-700
Tube Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Features: Magnetically Coupled, Rubber CushionsSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedBody Material: Aluminum
Magnetic Piston: NoEnd Cap Material: Aluminum
Piston Material: Non-MagneticCylinder Type: Rodless
Cushion Type: Rubber BumperMax. Pressure: 102 psi
Tie Rod Material: NMount: Nose
Item: Air CylinderItem: Air Cylinder
Nose Mount Thread: M32 x 2"Port Size: 1/4" NPT
Stroke: 700mmOverall Length: 882mm
Dimension B: 70mmBore Dia.: 40mm
Dimension C: 16mmDimension A: 882mm
Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 40mm, 700mm Stroke, Nose Mount, 1/4 In. NPT Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 882mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M32 x 2 In.
Save 15%. Sign up for Z-mail.