32mm Bore Tie-Rod Double Acting Air Cylinder 25mm Stroke

SPEEDAIRE| Zoro #: G0169574| Mfr #: C96SDB32-25 *LQA C95*

$132.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169574 Mfr #: C96SDB32-25 *LQA C95*
Magnetic Piston: YesRod Dia.: 12mm
Tube Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Piston Material: MagneticFinish: Hard Coat Anodized
Cylinder Type: ISO Double RodDimension C: 48mm
Standards: ISO 6431, CETOP RP43P, VDMA 24562Rod Thread Size: M10 x 1.25"
Max. Pressure: 145 psiDimension B: 46mm
Features: Non-Rotating, Sq. Head, Piston magnetBore Dia.: 32mm
Mount: Tie-RodRod Thread Length: 22mm
Body Material: AluminumTie Rod Material: Y
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Cushion Type: Air CushionSingle Acting/Double Acting: Double Acting
End Cap Material: AluminumPort Size: 1/8" G
Item: Air CylinderDimension A: 171mm
Stroke: 25mmOverall Length: 171mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 32mm, 25mm Stroke, Tie-Rod Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 171mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size

Product Reviews