Air Cylinder, Double Acting, Tie-Rod, 196mm

SPEEDAIRE| Zoro #: G0169583| Mfr #: 5TJW2

$129.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169583 Mfr #: 5TJW2
Cylinder Type: ISO Double RodCushion Type: Air Cushion
Finish: Hard Coat AnodizedTube Material: Aluminum
Features: Non-Rotating, Sq. Head, Piston magnetItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Chrome Plated Carbon Steel
Port Size: 1/8" GEnd Cap Material: Aluminum
Standards: ISO 6431, CETOP RP43P, VDMA 24562Rod Thread Length: 22mm
Single Acting/Double Acting: Double ActingStroke: 50mm
Bore Dia.: 32mmOverall Length: 196mm
Rod Thread Size: M10 x 1.25"Mount: Tie-Rod
Max. Pressure: 145 psiDimension B: 46mm
Rod Dia.: 12mmDimension C: 48mm
Tie Rod Material: YDimension A: 196mm
Body Material: AluminumMagnetic Piston: Yes
Piston Material: MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 32mm, 50mm Stroke, Tie-Rod Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 196mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.