Air Cylinder, Double Acting, Tie-Rod, 219mm

SPEEDAIRE| Zoro #: G0229957| Mfr #: C96SDB63-25

$154.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0229957 Mfr #: C96SDB63-25
Rod Dia.: 20mmRod Thread Length: 32mm
Cylinder Type: ISO Double RodDimension B: 75mm
Max. Pressure: 145 psiMagnetic Piston: Yes
Standards: ISO 6431, CETOP RP43P, VDMA 24562Body Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FMount: Tie-Rod
Piston Material: MagneticTie Rod Material: Y
Bore Dia.: 63mmRod Thread Size: M16 x 1.25"
Dimension C: 69mmTube Material: Aluminum
Port Size: 3/8" GFeatures: Non-Rotating, Sq. Head, Piston magnet
Item: Air CylinderEnd Cap Material: Aluminum
Piston Rod Material: Chrome Plated Carbon SteelFinish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingCushion Type: Air Cushion
Stroke: 25mmOverall Length: 219mm
Dimension A: 219mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 63mm, 25mm Stroke, Tie-Rod Mount, 3/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 219mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 20mm Rod Dia., M16 x 1.25 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.