32mm Bore Tie-Rod Double Acting Air Cylinder 75mm Stroke

SPEEDAIRE| Zoro #: G0169592| Mfr #: C96SDB32-75

$117.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169592 Mfr #: C96SDB32-75
Piston Rod Material: Chrome Plated Carbon SteelFeatures: Non-Rotating, Sq. Head, Piston magnet
Cylinder Type: ISO Double RodFinish: Hard Coat Anodized
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: Y
Standards: ISO 6431, CETOP RP43P, VDMA 24562Tube Material: Aluminum
Dimension B: 46mmDimension C: 48mm
Single Acting/Double Acting: Double ActingMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Aluminum
Rod Thread Length: 22mmItem: Air Cylinder
Piston Material: MagneticRod Dia.: 12mm
Magnetic Piston: YesRod Thread Size: M10 x 1.25"
Port Size: 1/8" GCushion Type: Air Cushion
Mount: Tie-RodBore Dia.: 32mm
Item: Air CylinderDimension A: 221mm
Stroke: 75mmOverall Length: 221mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 32mm, 75mm Stroke, Tie-Rod Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 221mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.