20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Air Cylinder, Double Acting, Tie-Rod, 226mm

SPEEDAIRE| Zoro #: G0169601| Mfr #: 5TJW4

$117.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169601 Mfr #: 5TJW4
Cylinder Type: ISO Double RodCushion Type: Air Cushion
Finish: Hard Coat AnodizedTube Material: Aluminum
Features: Non-Rotating, Sq. Head, Piston magnetItem: Air Cylinder
Tie Rod Material: YDimension A: 226mm
Magnetic Piston: YesPiston Material: Magnetic
Piston Rod Material: Chrome Plated Carbon SteelPort Size: 1/8" G
End Cap Material: AluminumStandards: ISO 6431, CETOP RP43P, VDMA 24562
Rod Thread Length: 22mmSingle Acting/Double Acting: Double Acting
Stroke: 80mmBody Material: Aluminum
Bore Dia.: 32mmOverall Length: 226mm
Temp. Range: 14 Degrees to 140 Degrees FRod Thread Size: M10 x 1.25"
Mount: Tie-RodMax. Pressure: 145 psi
Dimension B: 46mmRod Dia.: 12mm
Dimension C: 48mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 32mm, 80mm Stroke, Tie-Rod Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 226mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.