JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, Double Acting, Tie-Rod, 238mm

SPEEDAIRE| Zoro #: G0169714| Mfr #: C96SDB40-75

$128.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169714 Mfr #: C96SDB40-75
Max. Pressure: 145 psiMagnetic Piston: Yes
Dimension C: 54mmFeatures: Non-Rotating, Sq. Head, Piston magnet
Single Acting/Double Acting: Double ActingRod Thread Size: M12 x 1.25"
Piston Material: MagneticCylinder Type: ISO Double Rod
Rod Dia.: 16mmDimension B: 52mm
Piston Rod Material: Chrome Plated Carbon SteelStandards: ISO 6431, CETOP RP43P, VDMA 24562
Cushion Type: Air CushionBore Dia.: 40mm
Rod Thread Length: 24mmTie Rod Material: Y
End Cap Material: AluminumFinish: Hard Coat Anodized
Mount: Tie-RodBody Material: Aluminum
Item: Air CylinderPort Size: 1/4" G
Tube Material: AluminumTemp. Range: 14 Degrees to 140 Degrees F
Dimension A: 238mmStroke: 75mm
Overall Length: 238mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 40mm, 75mm Stroke, Tie-Rod Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 238mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 16mm Rod Dia., M12 x 1.25 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.