20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylinder, Double Acting, Tie-Rod, 254mm

SPEEDAIRE| Zoro #: G0169836| Mfr #: C96SDB50-75

$141.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169836 Mfr #: C96SDB50-75
Piston Material: MagneticCushion Type: Air Cushion
Mount: Tie-RodCylinder Type: ISO Double Rod
Finish: Hard Coat AnodizedDimension C: 69mm
Body Material: AluminumRod Dia.: 20mm
Tie Rod Material: YBore Dia.: 50mm
Dimension B: 65mmMagnetic Piston: Yes
Rod Thread Size: M16 x 1.25"Temp. Range: 14 Degrees to 140 Degrees F
Standards: ISO 6431, CETOP RP43P, VDMA 24562End Cap Material: Aluminum
Piston Rod Material: Chrome Plated Carbon SteelMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingFeatures: Non-Rotating, Sq. Head, Piston magnet
Rod Thread Length: 32mmPort Size: 1/4" G
Tube Material: AluminumItem: Air Cylinder
Dimension A: 254mmStroke: 75mm
Overall Length: 254mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 50mm, 75mm Stroke, Tie-Rod Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 254mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 20mm Rod Dia., M16 x 1.25 In. Rod Thread Size
Save 15%. Sign up for Z-mail.