Air Cylinder, Double Acting, Tie-Rod, 268mm

SPEEDAIRE| Zoro #: G0230081| Mfr #: 5TKC0

$262.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230081 Mfr #: 5TKC0
Cushion Type: Air CushionTie Rod Material: Y
Standards: ISO 6431, CETOP RP43P, VDMA 24562Finish: Hard Coat Anodized
Features: Non-Rotating, Sq. Head, Piston magnetPiston Material: Magnetic
Piston Rod Material: Chrome Plated Carbon SteelRod Dia.: 25mm
Mount: Tie-RodPort Size: 3/8" G
Magnetic Piston: YesTube Material: Aluminum
Single Acting/Double Acting: Double ActingDimension C: 86mm
Max. Pressure: 145 psiEnd Cap Material: Aluminum
Rod Thread Length: 40mmBody Material: Aluminum
Item: Air CylinderDimension B: 95mm
Rod Thread Size: M20 x 1.5"Bore Dia.: 80mm
Temp. Range: 14 Degrees to 140 Degrees FDimension A: 268mm
Stroke: 50mmOverall Length: 268mm
Cylinder Type: ISO Double RodCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 80mm, 50mm Stroke, Tie-Rod Mount, 3/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 268mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 25mm Rod Dia., M20 x 1.5 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.