- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 100 mm Bore, 50 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 100 mm Bore, 50 mm Stroke, ISO Double Acting (Discontinued)
Mfr # C96SDB100-50
Zoro # G0230203
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 100 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 30 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
C96SDB100-50
-
Zoro #
G0230203
- UPC # 190735645420
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 100 mm |
Rod Dia. | 30 mm |
Overall Length | 283 mm |
Rod Thread Length | 40 mm |
Port Size | 1/2 in G |
Dimension C | 91mm |
Air Cylinder Bore Dia. | 100 mm |
Dimension A | 283 mm |
Dimension B | 114mm |
Rod Thread Size | M20 x 1.5 |
Bore Diameter | 100 mm |
Overall Height | 118 mm |
End Cap Length | 50 mm |
Rod Diameter | 25 mm |
Inlet Size | 1/2 in |
Stroke Length | 50 mm |
Body Diameter | 55 mm |
Overall Width | 118 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | ISO Double Rod |
Magnetic Piston | Yes |
Stroke | 50 mm |
Mount | Tie-Rod |
Air Cylinder Type | ISO |
Air Cylinder Mount | Tie-Rod |
Features | Non-Rotating, Piston magnet, Sq. Head |
End Cap Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
Standards | CETOP RP43P, ISO 6431, VDMA 24562 |
Tie Rod Material | Y |
Finish | Hard Coat Anodized |
Piston Rod Material | Chrome Plated Carbon Steel |
Piston Material | Aluminum |
Cushion Type | Air Cushion |
Minimum Operating Pressure | 0.05 MPa |
Air Inlet Type | G |
Series | C96 |
Maximum Operating Temperature | 60 Degrees C |
For Fluid Type | Air |
Weight | 10.14 lb |
Maximum Operating Pressure | 1 MPa |
Piston Rod Material Finish | Chrome Plated |
System of Measurement | Metric |
Minimum Operating Temperature | -10 Degrees C |
Number of Rods | Single Rod |
Body Material Finish | Anodized |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 100 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size 1/2 in, Air Inlet Type G, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel, Overall Width 118 mm, Overall Height 118 mm, Body Diameter 55 mm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material