Air Cylinder, Double Acting, Tie-Rod, 296mm

SPEEDAIRE| Zoro #: G0169635| Mfr #: 5TJW7

$129.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169635 Mfr #: 5TJW7
Cylinder Type: ISO Double RodCushion Type: Air Cushion
Finish: Hard Coat AnodizedTube Material: Aluminum
Features: Non-Rotating, Sq. Head, Piston magnetItem: Air Cylinder
Piston Material: MagneticTemp. Range: 14 Degrees to 140 Degrees F
Piston Rod Material: Chrome Plated Carbon SteelPort Size: 1/8" G
End Cap Material: AluminumStandards: ISO 6431, CETOP RP43P, VDMA 24562
Rod Thread Length: 22mmSingle Acting/Double Acting: Double Acting
Stroke: 150mmBore Dia.: 32mm
Overall Length: 296mmRod Thread Size: M10 x 1.25"
Mount: Tie-RodMax. Pressure: 145 psi
Dimension B: 46mmRod Dia.: 12mm
Dimension C: 48mmTie Rod Material: Y
Dimension A: 296mmBody Material: Aluminum
Magnetic Piston: YesCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 32mm, 150mm Stroke, Tie-Rod Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 296mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.