20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylinder, Double Acting, Tie-Rod, 298mm

SPEEDAIRE| Zoro #: G0230106| Mfr #: C96SDB80-80

$229.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230106 Mfr #: C96SDB80-80
Standards: ISO 6431, CETOP RP43P, VDMA 24562Item: Air Cylinder
Port Size: 3/8" GEnd Cap Material: Aluminum
Cushion Type: Air CushionFinish: Hard Coat Anodized
Dimension B: 95mmRod Thread Length: 40mm
Single Acting/Double Acting: Double ActingRod Thread Size: M20 x 1.5"
Tube Material: AluminumMount: Tie-Rod
Max. Pressure: 145 psiRod Dia.: 25mm
Magnetic Piston: YesPiston Material: Magnetic
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Chrome Plated Carbon Steel
Features: Non-Rotating, Sq. Head, Piston magnetBore Dia.: 80mm
Body Material: AluminumDimension C: 86mm
Tie Rod Material: YOverall Length: 298mm
Cylinder Type: ISO Double RodDimension A: 298mm
Stroke: 80mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 80mm, 80mm Stroke, Tie-Rod Mount, 3/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 298mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 25mm Rod Dia., M20 x 1.5 In. Rod Thread Size
Save 15%. Sign up for Z-mail.