Air Cylinder, Double Acting, Tie-Rod, 308mm

SPEEDAIRE| Zoro #: G0230212| Mfr #: C96SDB100-75

$265.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230212 Mfr #: C96SDB100-75
Dimension C: 91mmRod Thread Length: 40mm
Tube Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Non-Rotating, Sq. Head, Piston magnet
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Bore Dia.: 100mmDimension B: 114mm
Port Size: 1/2" GBody Material: Aluminum
Magnetic Piston: YesEnd Cap Material: Aluminum
Piston Material: MagneticRod Dia.: 30mm
Rod Thread Size: M20 x 1.5"Standards: ISO 6431, CETOP RP43P, VDMA 24562
Cylinder Type: ISO Double RodCushion Type: Air Cushion
Max. Pressure: 145 psiTie Rod Material: Y
Mount: Tie-RodItem: Air Cylinder
Dimension A: 308mmStroke: 75mm
Overall Length: 308mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 100mm, 75mm Stroke, Tie-Rod Mount, 1/2 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 308mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 30mm Rod Dia., M20 x 1.5 In. Rod Thread Size
Save 15%. Sign up for Z-mail.