Air Cylinder, Double Acting, Tie-Rod, 313mm

SPEEDAIRE| Zoro #: G0169757| Mfr #: C96SDB40-150

$130.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169757 Mfr #: C96SDB40-150
Rod Thread Size: M12 x 1.25"Port Size: 1/4" G
Finish: Hard Coat AnodizedStandards: ISO 6431, CETOP RP43P, VDMA 24562
Rod Thread Length: 24mmDimension B: 52mm
Mount: Tie-RodPiston Rod Material: Chrome Plated Carbon Steel
Bore Dia.: 40mmCylinder Type: ISO Double Rod
End Cap Material: AluminumMax. Pressure: 145 psi
Tie Rod Material: YMagnetic Piston: Yes
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Cushion Type: Air CushionPiston Material: Magnetic
Features: Non-Rotating, Sq. Head, Piston magnetTemp. Range: 14 Degrees to 140 Degrees F
Dimension C: 54mmRod Dia.: 16mm
Tube Material: AluminumBody Material: Aluminum
Dimension A: 313mmStroke: 150mm
Overall Length: 313mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 40mm, 150mm Stroke, Tie-Rod Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 313mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 16mm Rod Dia., M12 x 1.25 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.