Air Cylinder, Double Acting, Tie-Rod, 319mm

SPEEDAIRE| Zoro #: G0230002| Mfr #: 5TKA2

$170.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230002 Mfr #: 5TKA2
Cushion Type: Air CushionCylinder Type: ISO Double Rod
Tie Rod Material: YStandards: ISO 6431, CETOP RP43P, VDMA 24562
Finish: Hard Coat AnodizedFeatures: Non-Rotating, Sq. Head, Piston magnet
Piston Material: MagneticPiston Rod Material: Chrome Plated Carbon Steel
Rod Dia.: 20mmMount: Tie-Rod
Port Size: 3/8" GMagnetic Piston: Yes
Tube Material: AluminumSingle Acting/Double Acting: Double Acting
Dimension C: 69mmMax. Pressure: 145 psi
End Cap Material: AluminumRod Thread Length: 32mm
Body Material: AluminumItem: Air Cylinder
Dimension B: 75mmRod Thread Size: M16 x 1.25"
Bore Dia.: 63mmTemp. Range: 14 Degrees to 140 Degrees F
Dimension A: 319mmStroke: 125mm
Overall Length: 319mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 63mm, 125mm Stroke, Tie-Rod Mount, 3/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 319mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 20mm Rod Dia., M16 x 1.25 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.