- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 160 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 160 mm Stroke, ISO Double Acting (Discontinued)
Mfr # C96SDB40-160
Zoro # G0169766
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 16 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
C96SDB40-160
-
Zoro #
G0169766
- UPC # 190735645000
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Rod Dia. | 16 mm |
Overall Length | 323 mm |
Rod Thread Length | 24 mm |
Port Size | 1/4 in G |
Air Cylinder Bore Dia. | 40 mm |
Dimension C | 54mm |
Dimension A | 323 mm |
Dimension B | 52mm |
Rod Thread Size | M12 x 1.25 |
Rod Diameter | 16 mm |
Overall Height | 54 mm |
Inlet Size | 1/4 in |
Body Diameter | 35 mm |
End Cap Length | 37.5 mm |
Bore Diameter | 40 mm |
Stroke Length | 160 mm |
Overall Width | 54 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | ISO Double Rod |
Magnetic Piston | Yes |
Stroke | 160 mm |
Mount | Tie-Rod |
Air Cylinder Type | ISO |
Tie Rod Material | Y |
Piston Rod Material | Chrome Plated Carbon Steel |
Air Cylinder Mount | Tie-Rod |
Features | Non-Rotating, Piston magnet, Sq. Head |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Material | Aluminum |
Finish | Hard Coat Anodized |
Cushion Type | Air Cushion |
Standards | CETOP RP43P, ISO 6431, VDMA 24562 |
Single Acting/Double Acting | Double Acting |
End Cap Material | Aluminum |
System of Measurement | Metric |
Piston Rod Material Finish | Chrome Plated |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Pressure | 0.05 MPa |
Body Material Finish | Anodized |
Weight | 2.13 lb |
Series | C96 |
Maximum Operating Temperature | 60 Degrees C |
Number of Rods | Single Rod |
Air Inlet Type | G |
Minimum Operating Temperature | -10 Degrees C |
For Fluid Type | Air |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 160 mm, Inlet Size 1/4 in, Air Inlet Type G, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel, Overall Width 54 mm, Overall Height 54 mm, Body Diameter 35 mm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material