JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Double Acting, Tie-Rod, 329mm

SPEEDAIRE| Zoro #: G0169872| Mfr #: C96SDB50-150

$142.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169872 Mfr #: C96SDB50-150
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 32mm
Magnetic Piston: YesStandards: ISO 6431, CETOP RP43P, VDMA 24562
Max. Pressure: 145 psiItem: Air Cylinder
Body Material: AluminumFeatures: Non-Rotating, Sq. Head, Piston magnet
Port Size: 1/4" GTube Material: Aluminum
Dimension B: 65mmEnd Cap Material: Aluminum
Cushion Type: Air CushionTemp. Range: 14 Degrees to 140 Degrees F
Rod Dia.: 20mmBore Dia.: 50mm
Dimension C: 69mmRod Thread Size: M16 x 1.25"
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Cylinder Type: ISO Double RodPiston Material: Magnetic
Mount: Tie-RodTie Rod Material: Y
Overall Length: 329mmDimension A: 329mm
Stroke: 150mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 50mm, 150mm Stroke, Tie-Rod Mount, 1/4 In. G Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 329mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Y, Tube Material Aluminum, 20mm Rod Dia., M16 x 1.25 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.