- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 160 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 160 mm Stroke, ISO Double Acting (Discontinued)
Mfr # C96SDB50-160
Zoro # G0169881
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 20 mm
- Brand Speedaire
- MFR #C96SDB50-160
- Zoro #G0169881
- UPC #190735645123
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Rod Dia. | 20 mm |
Overall Length | 339 mm |
Rod Thread Length | 32 mm |
Port Size | 1/4 in G |
Dimension A | 339 mm |
Dimension B | 65mm |
Rod Thread Size | M20 x 1.5 |
Air Cylinder Bore Dia. | 50 mm |
Dimension C | 69mm |
Overall Height | 66 mm |
Body Diameter | 40 mm |
Stroke Length | 160 mm |
Rod Diameter | 20 mm |
Overall Width | 66 mm |
Bore Diameter | 50 mm |
Inlet Size | 1/4 in |
End Cap Length | 37.5 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | ISO Double Rod |
Magnetic Piston | Yes |
Stroke | 160 mm |
Mount | Tie-Rod |
Air Cylinder Type | ISO |
Temp. Range | 14 Degrees to 140 Degrees F |
Finish | Hard Coat Anodized |
Single Acting/Double Acting | Double Acting |
Standards | CETOP RP43P, ISO 6431, VDMA 24562 |
Piston Material | Aluminum |
Features | Non-Rotating, Piston magnet, Sq. Head |
End Cap Material | Aluminum |
Air Cylinder Mount | Tie-Rod |
Cushion Type | Air Cushion |
Tie Rod Material | Y |
Piston Rod Material | Chrome Plated Carbon Steel |
Series | C96 |
For Fluid Type | Air |
Number of Rods | Single Rod |
Maximum Operating Pressure | 1 MPa |
Piston Rod Material Finish | Chrome Plated |
Weight | 4.92 lb |
Minimum Operating Pressure | 0.05 MPa |
Minimum Operating Temperature | -10 Degrees C |
Body Material Finish | Anodized |
System of Measurement | Metric |
Maximum Operating Temperature | 60 Degrees C |
Air Inlet Type | G |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 50 mm, Cushion Type Air Cushion, Stroke Length 160 mm, Inlet Size 1/4 in, Air Inlet Type G, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel, Overall Width 66 mm, Overall Height 66 mm, Body Diameter 40 mm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material